missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X60 Multi-task Cleaning Cloths - Jumbo Roll
For light duty and general wiping tasks, for use in industrial manufacturing, versatile, absorbent cloth in high capacity roll, advanced HydroKnit™ technology
Brand: Kimberly-Clark™ 8349
82.20 GBP valid until 2024-12-31
Use promo code "24047" to get your promotional price.
This item is not returnable.
View return policy
Description
- Lightweight and absorbent industrial wipers
- High capacity roll format
- Advanced HydroKnit™ technology
- Can be used with detergent or disinfectant
- Tested as compatible with soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
Applications:
- Light-duty wiping tasks
- Removing light oil, adhesives or debris
- Cleaning glass and gloss surfaces
- Work spaces
- Vehicles
- Desks
- Seating
- Food prep areas
- Larger manufacturing and industrial work areas
- Spray and wipe applications with peracetic acid, hydrogen peroxide, bleach, quarternary ammonium compounds
Compatible With:
- Kimberly-Clark Professional™ rolled hand towel dispensers (6146, 6154, 6155)
Notes:
- Always follow manufacturers' instructions for dilution, application and contact time
Specifications
Cleaning Cloth | |
38 cm | |
42 cm | |
38 x 42 cm | |
Jumbo |
15 in. | |
16.5 in. | |
White | |
Light-duty wiping tasks | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction