missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Power Clean™ Reusable Heavy Duty Towels, 1 BRAG™ Box
Click to view available options
Color:
Steel Blue
White
Unit Size:
Each
Pack of 2
Beskrivelse
- Each BRAG™ Box contains 152 white cloths
- Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts
- Helps improve productivity and efficiency whilst reducing waste
- Highly reusable, up to 20 times
- Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
- Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Always follow manufacturers' instructions for dilution, application, and contact time
- Designed to improve hygiene by minimising grime/dirt touching the cleaning wipes, portable and ideal for small workspaces
Tekniske data
Tekniske data
| Product Type | Heavy-duty Wiper |
| Length (English) | 9.055 in. |
| Length (Metric) | 25.4 cm |
| Width (English) | 9.055 in |
| Width (Metric) | 23.5 cm |
| Material | Paper |
| Color | White |
| Dimensions (L x W) | 42.6 x 28.2 cm (16.8 x 11.1 in.) |
| Packaging Quantity | 160 Cloths/Box |
| Ply | 1-ply |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion