missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X80 Plus Critical Clean™ Colour Coded Cleaning Cloths, 8 Packs x 30 Quarter Fold Cloths (240 Reusable Wipes)

Product Code. 30158576
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 8
This item is not returnable. View return policy

Product Code. 30158576

Brand: Kimberly-Clark™ 19139

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extended use colour-coded cleaning cloths featuring Hydroknit™ technology are ideal for tough cleaning tasks in food processing and healthcare environments. Food contact certified and vailable in 4 colours to help avoid cross-contamination.

  • Each pack contains 30 quarter fold, colour coded-cleaning cloths
  • Food contact certified and available in four different colours, facilitating task segregated colour-coded cleaning to reduce the risk of cross-contamination and enhance regulatory hygiene practices and compliance
  • Advanced Hydroknit technology ensures these cloths are strong, fast absorbing and tear proof
  • Designed for tough cleaning tasks in food processing and healthcare environments, these absorbent cloths feature Powerpocket embossing for improved cleaning and debris pickup
  • Delivered in a hygienic poly pack to provide protection from grime or dirt touching the blue cloths and featuring single sheet dispensing to control usage and reduce waste
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 11.02 in.
Length (Metric) 35.4 cm
Width (English) 11.02 in
Width (Metric) 28.2 cm
Material Paper
Color Blue
Packaging Quantity 30 x 8 Packs (240 Total)
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.