missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Draeger X-am™ 5100 Single-gas Detector
The Draeger X-am™ 5100 portable single-gas detector, customised to reactive gases ensures you use the safest methods possible for handling HF, HCl, H2O2 or hydrazine.
Brand: Draeger 3361009
This item is not returnable.
View return policy
Description
- For personal air monitoring
- Detection of HF, HCI, H2O2 or hydrazine
- Ergonomic shape
- Features lightweight smartphone form for greatest level of comfort
- Two-button control panel and simple menu navigation for intuitive use
- Continuous measurement - gives visual (360°), acoustic an vibration warnings
- Direct gas entry ensures the sensors react quickly
- Precise measurement data avoiding gas adsorption in the device housing
- Robust design with integrated rubber boot and shock-resistant sensors offer extra safety in case of impact or vibrations
- Resistant to electromagnetic irradiation
- Can be combined with the X-zone 5500 for flexible area monitoring
Specifications
Visual(360°), Audible (multi-tone >90 dB (at 30 cm; 1 ft.), Vibration) | |
Data logger can be read out via infrared interface; >1,000 h (at a recording interval of 1 value / minute) | |
For Manufacturing Petrochemical Products, Aseptic Packing, or Handling of Rocket Fuel; for Handling HF, HCl, H2O2 or Hydrazine | |
700 to 1,300 Mbar | |
Ambient -20 to +50 deg;C |
CE marked, Electromagnetic compatibility - Directive 2014/30/EU; Explosion protection - Directive 2014/34/EU | |
48 x 130 x 61 mm | |
10 ro 90% r.h. | |
IP54 | |
220 to 250 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction