missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex X-Fit Disposable Earplugs
X-Fit Disposable Earplugs with maximum insulation and optimum comfort.
£31.10 - £55.00
Specifications
Certifications/Compliance | EN 352-2 standard |
---|---|
Cushion Material | PU Foam |
CSA Z94.2 | Class AL |
Cushion Color | Lime |
Size | Regular |
Product Code | Brand | Content And Storage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Content And Storage | Price | Quantity & Availability | |||||
15132443
|
uvex
2112001 |
200 Pairs |
£31.10
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
15375722
|
uvex
2112022 |
300 Pairs, Refill Box |
£55.00
300 pairs |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- The ergonomically pre-shaped uvex x-fit disposable earplugs provide very strong insulation and are suitable for use in extremely loud environments.
- The soft foam of the earplugs provides a high level of comfort, even when worn for extended periods.
Specifications
EN 352-2 standard | |
Class AL | |
Regular | |
PU Foam | |
37 db | |
Oval | |
Single-use | |
Yes | |
EN 352-2 |
PU Foam | |
Lime | |
Yes | |
Lime | |
Uncorded | |
Ear Plugs | |
No | |
Excellent speech and signal recognition |