missing translation for 'onlineSavingsMsg'
Learn More

uvex X-fit Ear Plugs, Loose Bag

The ergonomically shaped uvex x-fit disposable ear plugs is characterized by very high sound absorption levels, making it suitable for use in very loud environments.

Brand:  uvex 2112003

24.56 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.


Product Code. 17757539

  • £25.85 / 200 pairs
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Safety ear plugs
  • Search color (filter): Green
  • Sizes: M
  • H value (sound insulation value for high-frequency noise): 36 dB
  • M value (sound insulation value for medium-frequency noise): 34 dB
  • L value (sound insulation value for low-frequency noise): 34 dB
  • Non-reusable (NR)
  • Detectability: No
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 352-2
Loose Bag
Polyurethane
Uncorded
Ear Plugs
Yes
Regular
200
37 dB
Oval
Single-use
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex X-fit Ear Plugs, Loose Bag > Color: Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.