missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex X-Fit Pro Guard Spectacles
Click to view available options
Lens Tint: Clear
Description
Optimally protected and perfectly equipped for almost every application: the uvex x-fit range of safety spectacles can be individually adjusted to meet your requirements. For greater safety and performance.
General features
- Functional, modular safety spectacle with a wide range of accessories
- Modular system allows functional accessories to be attached enhancing the ability to get on with the job
- Robust polycarbonate lens with uvex’s proven supravision coating technology – permanent anti-fog and scratch-resistant lens
- Clip-in frame seal provides extra protection against particles, dirt and dust
- Metal-free
Safety features
- Certified in line with EN 166 (personal protective eyewear) and EN 170 (UV protective filter)
- Marking: W 166 FT CE – 2C-1,2 W1 FTKN CE
- UV400 – 100% protection against dangerous UVA and UVB radiation up to 400 nm
Comfort features
- Ergonomically shaped side arms with soft-grip temple ends provide a comfortable, secure fit without pressure
- Adjustment for every head and facial shape with the uvex Comfort Slider - a multi-stage temple inclination that allows wearers to achieve their own comfortable wearing position
- Soft, flexible nose pad adapts to the wearer, delivering a non-slip and pressure-free fit
Specifications
Specifications
Lens Type | Chemical-resistant |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Anthracite, Blue |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Product Type | Ergonomic Safety Glasses |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'