missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ X-Fit Spectacles
6.83 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Color:
Translucent, Gray
Translucent, Pink
Description
The uvex x-fit weighs just 23 grams. The x design of the lens and the translucent side arms make the uvex x-fit a real highlight.
General features
- Classic safety spectacles with good eye coverage
- Robust polycarbonate lens with uvex’s proven supravision coating technology – permanent anti-fog and scratch-resistant lens
- Metal-free
Safety features
- Certified in line with EN 166 (personal protective eyewear) and EN 170 (UV protective filter)
- Marking: W 166 FT CE – 2C-1,2 W1 FTKN CE
- UV400 – 100% protection against dangerous UVA and UVB radiation up to 400 nm
Comfort features
- Adjustment for every head and facial shape with the optional uvex Comfort Slider - a multi-stage temple inclination that allows wearers to achieve their own comfortable wearing position
- Nose bridge designed for all-day comfort
Specifications
Lens Type | Chemical-resistant |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Translucent, Gray |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'