missing translation for 'onlineSavingsMsg'
Learn More

Corning™ X‐LAB™ System

Corning™ X‐LAB™ System is designed to separate and harvest a programmable volume of target cell populations from blood and blood products without use of density gradient media, in a closed, sterile device, ensuring consistent, reliable, efficient, high-recovery results.

Brand:  Corning™ 6925

Additional Details : Weight : 4.30910kg

 View more versions of this product

Product Code. 17244466

  • £9980.00 / Pack of 12
Estimated Shipment: 11-12-2024
to see stock.

Description

Description

  • Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.
  • Processing data can be transferred to X-SERIES™ DataTrak software to further support GMP processing, monitoring and reporting of information.
  • Flexible solution for efficient, reliable, and reproducible density gradient media free recovery of target cell populations from blood and blood products.
  • Automated, functionally closed, sterile system
  • Density gradient media free sedimentation-based harvest
  • Consistent, high recovery (>90%) of viable cells
  • Customized protocols
  • Process 40 mL to 240 mL
  • Programmable harvest volume of 3 mL to 40 mL
  • Average processing time of 35 minutes depending on source material
  • Barcode tracking of supplies and process steps electronically
  • Precise selection of target cells
  • Single-use, disposable cartridge
  • US class I medical devices
Specifications

Specifications

7°C to 50°C
Disposable Cartridges
1/Pk., 12/Cs.
40 to 240 mL
5 x 3.9 in. (H x D)
X-LAB System
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers