missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Occupational Clogs OB
ABEBA™ X-Light Black Occupational Clogs OB with silver ions lining to reduce odor, a replaceable Active Comfort insole, and a non-foldable, adjustable heel strap.
£76.17
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB, FO, SRC, ESD |
---|---|
Color | Black |
Liner Material | Breathable lining with Silver ions |
Material | Leather |
Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16318391
|
ABEBA™
7131135/35 |
35 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328391
|
ABEBA™
7131135/36 |
36 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338391
|
ABEBA™
7131135/37 |
37 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348391
|
ABEBA™
7131135/38 |
38 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358391
|
ABEBA™
7131135/39 |
39 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368391
|
ABEBA™
7131135/40 |
40 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378391
|
ABEBA™
7131135/41 |
41 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388391
|
ABEBA™
7131135/42 |
42 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398391
|
ABEBA™
7131135/43 |
43 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308401
|
ABEBA™
7131135/44 |
44 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16318401
|
ABEBA™
7131135/45 |
45 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328401
|
ABEBA™
7131135/46 |
46 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338401
|
ABEBA™
7131135/47 |
47 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348401
|
ABEBA™
7131135/48 |
48 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Smooth leather
- Silver ions lining
- Heel strap non-foldable, adjustable
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20347:2012 OB, FO, SRC, ESD | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Clogs | |
Water |
Black | |
Leather | |
Polyurethane | |
CE EN ISO 20347:2012, DIN EN 61340 |