missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Occupational Shoes O2 ESD
Black X-light occupational shoes with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, PU slip resistant outsole
£83.29 - £85.80
Specifications
Color | Black |
---|---|
Material | Microfiber |
Certifications/Compliance (Europe) | Comply to EN 20347: 2012 O2 SRC, ESD dissipative according EN 61340 |
Gender | Unisex |
Ankle Style | Low-cut |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17141525
|
ABEBA™
7131127/35 |
35 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17151525
|
ABEBA™
7131127/36 |
36 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17141535
|
ABEBA™
7131127/45 |
45 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17151535
|
ABEBA™
7131127/46 |
46 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17161535
|
ABEBA™
7131127/47 |
47 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17171535
|
ABEBA™
7131127/48 |
48 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17161525
|
ABEBA™
7131127/37 |
37 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17171525
|
ABEBA™
7131127/38 |
38 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17181525
|
ABEBA™
7131127/39 |
39 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17191525
|
ABEBA™
7131127/40 |
40 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17101535
|
ABEBA™
7131127/41 |
41 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17111535
|
ABEBA™
7131127/42 |
42 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17121535
|
ABEBA™
7131127/43 |
43 |
£83.29
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17131535
|
ABEBA™
7131127/44 |
44 |
£85.80
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfortable black occupational shoes
- Comply to EN ISO 20347: 2012, O2 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Black microfiber
- Silver ions lining
- Replaceable active comfort insole
Specifications
Black | |
Comply to EN 20347: 2012 O2 SRC, ESD dissipative according EN 61340 | |
Low-cut | |
O2 SRC ESD |
Microfiber | |
Unisex | |
Water Resistant |