missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Safety Trainers S1
ABEBA™ X-Light Black Safety Trainers S1 with silver ions lining to reduce odor and a replaceable Active Comfort insole.
Brand: ABEBA™ 7131038/35
This item is not returnable.
View return policy
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 joules)
- Black smooth leather
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20345:2012 S2, SRC, ESD | |
Black | |
Breathable lining with Silver ions | |
35 | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |
Laces | |
Textile | |
Leather | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Trainer | |
1 Pair | |
Water |