missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Occupational Shoes O2
White X-light occupational shoes with silver ion lining to reduce odor and a replaceable active comfort insole, steel toe cap, PU slip resistant outsole
£78.60
Specifications
Color | White |
---|---|
Material | Synthetic fabric |
Certifications/Compliance (Europe) | Comply to EN 20347: 2012 O2 SRC |
Gender | Unisex |
Ankle Style | Low-cut |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17141455
|
ABEBA™
711124/35 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151455
|
ABEBA™
711124/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141465
|
ABEBA™
711124/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151465
|
ABEBA™
711124/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161465
|
ABEBA™
711124/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171465
|
ABEBA™
711124/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161455
|
ABEBA™
711124/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171455
|
ABEBA™
711124/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181455
|
ABEBA™
711124/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191455
|
ABEBA™
711124/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101465
|
ABEBA™
711124/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111465
|
ABEBA™
711124/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121465
|
ABEBA™
711124/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131465
|
ABEBA™
711124/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Lightweight, comfortable white occupational shoes
- Comply to EN ISO 20347: 2012, O2 SRC
- Slip resistant Mono PU outsole SRC
- White technical fabric
- Silver ions lining
- Replaceable active comfort insole
Specifications
White | |
Comply to EN 20347: 2012 O2 SRC | |
Low-cut | |
O2 SRC |
Synthetic fabric | |
Unisex | |
Water Resistant |