missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Safety Slip-On Shoes S2
ABEBA™ X-Light White Safety Slip-On Shoes S2 with silver ions lining to reduce odor and a replaceable Active Comfort insole.
£85.96 - £93.12
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2, SRC, ESD |
---|---|
Color | White |
Liner Material | Breathable lining with Silver ions |
Material | Microfiber |
Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16358261
|
ABEBA™
7131028/35 |
35 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368261
|
ABEBA™
7131028/36 |
36 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378261
|
ABEBA™
7131028/37 |
37 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388261
|
ABEBA™
7131028/38 |
38 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398261
|
ABEBA™
7131028/39 |
39 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308271
|
ABEBA™
7131028/40 |
40 |
£93.12
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16318271
|
ABEBA™
7131028/41 |
41 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328271
|
ABEBA™
7131028/42 |
42 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338271
|
ABEBA™
7131028/43 |
43 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348271
|
ABEBA™
7131028/44 |
44 |
£93.12
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16358271
|
ABEBA™
7131028/45 |
45 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368271
|
ABEBA™
7131028/46 |
46 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378271
|
ABEBA™
7131028/47 |
47 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388271
|
ABEBA™
7131028/48 |
48 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mon PU outsole SRC
- Good cushioning
- White washable microfiber
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20345:2012 S2, SRC, ESD | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Slip-on shoes | |
1 Pair | |
Water |
White | |
Microfiber | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |