missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Safety Trainers S2
ABEBA™ X-Light White Safety Trainers S2 with silver ions lining to reduce odor and a replaceable Active Comfort insole.
£83.15 - £127.20
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2, SRC, ESD |
---|---|
Closure Type | Laces |
Color | White |
Eyelets Material | Textile |
Liner Material | Breathable lining with Silver ions |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16378301
|
ABEBA™
7131033/35 |
35 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16388301
|
ABEBA™
7131033/36 |
36 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16398301
|
ABEBA™
7131033/37 |
37 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16308311
|
ABEBA™
7131033/38 |
38 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16318311
|
ABEBA™
7131033/39 |
39 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16328311
|
ABEBA™
7131033/40 |
40 |
£127.20
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16338311
|
ABEBA™
7131033/41 |
41 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16348311
|
ABEBA™
7131033/42 |
42 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16358311
|
ABEBA™
7131033/43 |
43 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16368311
|
ABEBA™
7131033/44 |
44 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16378311
|
ABEBA™
7131033/45 |
45 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16388311
|
ABEBA™
7131033/46 |
46 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16398311
|
ABEBA™
7131033/47 |
47 |
£88.14
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16308321
|
ABEBA™
7131033/48 |
48 |
£83.15
1 pair |
In Stock
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 joules)
- White smooth leather
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20345:2012 S2, SRC, ESD | |
White | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Trainer | |
1 Pair | |
Water |
Laces | |
Textile | |
Leather | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |