missing translation for 'onlineSavingsMsg'
Learn More

Corning™ X-SERIES™ Counterweight

Product Code. p-7192925 Shop All Corning Products
Click to view available options
Product Type:
Weight: High
Weight: Low
Weight: Medium
Capacity (Metric):
161 to 240 mL
40 to 90 mL
91 to 160 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17294456

Brand: Corning™ 6920

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Corning™ X-SERIES™ Counterweight set is designed for balancing contents of centrifuge prior to centrifugation.

The Corning™ X-SERIES™ Systems are manufactured for Corning™ by ThermoGenesis Corp.

X-SERIES™, X-WASH™, X-LAB™, X-BACS™, and X-MINI™ are either registered trademarks or trademarks of ThermoGenesis Corp. in the United States and/or other countries.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 161 to 240 mL
For Use With (Equipment) X-WASH and X-LAB Systems
Quantity 1/Pk., 1/Cs.
Product Type Weight: High
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.