missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex X-Tended Support Black/Red 85192 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3
£120.00
Specifications
Color | Black, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17254771
|
Uvex
8519235 |
35 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17264771
|
Uvex
8519236 |
36 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17274771
|
Uvex
8519237 |
37 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17284771
|
Uvex
8519238 |
38 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17294771
|
Uvex
8519239 |
39 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17204781
|
Uvex
8519240 |
40 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17214781
|
Uvex
8519241 |
41 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17224781
|
Uvex
8519242 |
42 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17234781
|
Uvex
8519243 |
43 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17244781
|
Uvex
8519244 |
44 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17254781
|
Uvex
8519245 |
45 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17264781
|
Uvex
8519246 |
46 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17274781
|
Uvex
8519247 |
47 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17284781
|
Uvex
8519248 |
48 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17294781
|
Uvex
8519249 |
49 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17204791
|
Uvex
8519250 |
50 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17214791
|
Uvex
8519251 |
51 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17224791
|
Uvex
8519252 |
52 |
£120.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 1 X-Tended Support Shoe 8519.2 S1 P SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, perforated, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Comes with elastic laces for quick, individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Medial and lateral heel support for foot through especially designed side frame to protect against ankle injuries, for guidance and impact protection
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8519.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Black, Red | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |