missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex X-Tended Support BOA™ Black/Red PU 65672 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3
£139.00
Specifications
Color | Black, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17222241
|
Uvex
6567235 |
35 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17232241
|
Uvex
6567236 |
36 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17242241
|
Uvex
6567237 |
37 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17252241
|
Uvex
6567238 |
38 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17262241
|
Uvex
6567239 |
39 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17272241
|
Uvex
6567240 |
40 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17282241
|
Uvex
6567241 |
41 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17292241
|
Uvex
6567242 |
42 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17202251
|
Uvex
6567243 |
43 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17212251
|
Uvex
6567244 |
44 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17222251
|
Uvex
6567245 |
45 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17232251
|
Uvex
6567246 |
46 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17242251
|
Uvex
6567247 |
47 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17252251
|
Uvex
6567248 |
48 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17262251
|
Uvex
6567249 |
49 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17272251
|
Uvex
6567250 |
50 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17282251
|
Uvex
6567251 |
51 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
17292251
|
Uvex
6567252 |
52 |
£139.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
Uvex 1 X-Tended Support Shoe 6567.2 with BOA™ Fit System S3 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Medial and lateral heel support for foot through especially shaped side frame to protect against ankle injuries, for guidance and impact protection
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6567.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Red | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 |