missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific x-tourn™ Tourniquets
x-tourn™ Tourniquets are high-quality, eliminating roping or curling when used. Latex free, no rubber proteins, resins or fatty acids that can produce hypersensitive reactions.
£21.10 - £126.00
Specifications
Latex Free | Yes |
---|---|
Material | Polyisoprene |
Disposable | Yes |
Length (Metric) | 45.7 cm |
Length (English) | 18 in. |
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
16390696
|
Heathrow Scientific
HS120108 |
Green | 100/Pk. |
£53.10
Pack of 100 |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16310706
|
Heathrow Scientific
HS120110 |
Orange | 250/Pk. |
£126.00
Pack of 250 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16320706
|
Heathrow Scientific
HS120111 |
Orange | 25/Roll |
£21.10
25 rolls |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Less abrasive than other brands, uniform thickness prevents shredding and breaking
- Made from supple amd smooth polyisoprene
- Latex free
- Disposable
Specifications
Yes | |
Yes | |
18 in. | |
2.54 cm |
Polyisoprene | |
45.7 cm | |
1 in. |