missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ X‐WASH™ System
Shop All Corning Products
Click to view available options
Product Type:
Control Module
Disposable Cartridges
Docking Station
Quantity:
1/Pk., 1/Cs.
1/Pk., 12/Cs.
1/Pk., 2/Cs.
1/Pk., 36/Cs.
Unit Size:
Each
Pack of 12
Pack of 2
Pack of 36
Description
- Process protocols can be customized to ensure consistently high cell recovery
- Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
- Harvest chamber can be pre-filled with a media of choice
for re-suspension of harvested cells - Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
- Consistent high recovery (>90%) and viability (>80%) of cells
- Sterile, single-use, functionally closed system
- Process volume: 40 to 240 mL
- Average Process Time: 10 to 15 minutes/wash cycle
- Programmable harvest volumes (3 to 40 mL)
- Centrifugation-based cell washing system
- Customized protocols
- Traceability: Electronic transfer of process data
- Bar code compatible
- US class I medical device
Specifications
Specifications
| Capacity (Metric) | 40 to 240 mL |
| For Use With (Equipment) | X-WASH System |
| Quantity | 1/Pk., 12/Cs. |
| Dimensions | 5 x 3.9 in. (H x D) |
| Content And Storage | 7°C to 50°C |
| Product Type | Disposable Cartridges |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction