missing translation for 'onlineSavingsMsg'
Learn More

Corning™ X‐WASH™ System

Corning™ X‐WASH™ System is designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viability with short processing times.

Brand:  Corning™ 6929

 View more versions of this product

Product Code. 17274466

  • £6370.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Process protocols can be customized to ensure consistently high cell recovery
  • Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
  • Harvest chamber can be pre-filled with a media of choice
    for re-suspension of harvested cells
  • Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
  • Consistent high recovery (>90%) and viability (>80%) of cells
  • Sterile, single-use, functionally closed system
  • Process volume: 40 to 240 mL
  • Average Process Time: 10 to 15 minutes/wash cycle
  • Programmable harvest volumes (3 to 40 mL)
  • Centrifugation-based cell washing system
  • Customized protocols
  • Traceability: Electronic transfer of process data
  • Bar code compatible
  • US class I medical device
TRUSTED_SUSTAINABILITY
Specifications

Specifications

X-WASH System
1/Pk., 1/Cs.
Docking Station
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.