missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ X10 DIS-50-T-M. 10 Tube with Dispersing Element
Disposable tube DIS-50-S is designed for dissolving samples in different solvents and is equipped with a dissolver blade.
Brand: IKA™ 0020016317
Additional Details : Weight : 0.41960kg
Description
- Tube for ULTRA-TURRAX™ Tube Drive P control
- Volume: 50 mL
- Working range: 10 to 40 mL
- Functional unit: Dissolver, titanium
- Membrane lid: Yes
- Sterile: No
- IVD label: No
- ICH-Q3D confrom: Yes
- Application: Crushing, mixing, dissolve
- Application example: Dissolving of tablets or capsules in solvents
Specifications
50 mL | |
Equipped with dissolver plate mad of titanium | |
Ultra TURRAX™ Tube Drive P control | |
10/Pk. |