missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Meditrade™ Nitril™ 3000 Nitrile Examination Gloves
1.06 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Medium
Small
X-Large
Color:
White
Description
- Examination glove, made of nitrile according to DIN EN 455
- Protective glove according to PSA
- Skin-friendly: powder-, protein- and latex-free
- Micro-roughened for better grip
- Elastic and tear resistant
- Ambidextrous fit, with rolled edge
- Suitable for contact with food
Specifications
Certifications/Compliance | AQL 1.5; EN ISO 13485:2016; 93/42/EWG / EEC: Class 1; PPE Category III; Food Compliance acc. to EC Directive 1935/2004 (blue only) |
Description | Single use disposable white nitrile gloves |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Thickness (Metric) | 0.060 mm (Cuff) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'