missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge BEH Amide XP Method Validation Kit
This method validation kit consists of three batches of XBridge BEH Amide columns packed with three different batches of sorbent.
£2805.00 - £3000.00
Specifications
Particle Shape | Spherical |
---|---|
Particle Size | 2.5 μm |
Pore Size | 130 Å |
Quantity | 3/Pk. |
USP Type | L68 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
17153612
|
Waters Corporation
186006227 |
50 mm | 2.1 mm |
£2805.00
Pack of 3 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17163612
|
Waters Corporation
186006228 |
100 mm | 2.1 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17173612
|
Waters Corporation
186006229 |
50 mm | 3 mm |
£2805.00
Pack of 3 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17183612
|
Waters Corporation
186006230 |
100 mm | 3 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17193612
|
Waters Corporation
186006231 |
50 mm | 4.6 mm |
£2805.00
Pack of 3 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17103622
|
Waters Corporation
186006232 |
100 mm | 4.6 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
Description
- Includes three batches of XBridge BEH Amide columns packed with three different batches of sorbent.
Specifications
Spherical | |
130 Å | |
L68 | |
eXtended Performance (XP) Method Validation Kit |
2.5 μm | |
3/Pk. | |
No |