missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge C18 IS Column
As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).
Brand: Waters Corporation 186003029

This item is not returnable.
View return policy
Description
- The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.
Specifications
4.6 mm | |
6000 psi (415 Bar) | |
3.5 μm | |
1/Ea. | |
Yes |
20 mm | |
Spherical | |
130 Å | |
L1 | |
Intelligent Speed (IS) Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation XBridge C18 IS Column
Spot an opportunity for improvement?Share a Content Correction