missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge C8 IS Column

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent.

£895.50 - £970.50

Specifications

Length (Metric) 20 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Pore Size 130 Å
Quantity 1/Ea.
View More Specs

Products 6
Product Code Brand Diameter (Metric) Particle Size Price Quantity & Availability  
Product Code Brand Diameter (Metric) Particle Size Price Quantity & Availability  
13263070
Encompass
View Documents
Waters Corporation
186003180
2.1 mm 3.5 μm
£970.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
13263060
Encompass
View Documents
Waters Corporation
186003168
3 mm 2.5 μm
£970.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
13273070
Encompass
View Documents
Waters Corporation
186003181
3 mm 3.5 μm
£970.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
13293070
Encompass
View Documents
Waters Corporation
186003183
4.6 mm 3.5 μm
£970.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
13223080
Encompass
View Documents
Waters Corporation
186003186
2.1 mm 5 μm
£895.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
13293080
Encompass
View Documents
Waters Corporation
186003193
4.6 mm 5 μm
£895.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
Description

Description

  • Anyone developing methods may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
  • The trifunctionally bonded sorbent offers you the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.
Specifications

Specifications

20 mm
Spherical
1/Ea.
Yes
6000 psi (415 Bar)
130 Å
L7
Intelligent Speed (IS) Column
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.