missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge HILIC Column
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 ÎĽm
5 ÎĽm
Unit Size:
Each
Description
- These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions.
- More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 ÎĽm |
| Pore Size | 130 Ă… |
| Quantity | 1/Ea. |
| USP Type | L3 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation XBridge HILIC Column
Spot an opportunity for improvement?Share a Content Correction