missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge Phenyl IS Column

XBridge BEH Phenyl columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.
£895.50 - £970.50
Specifications
Length (Metric) | 20 mm |
---|---|
Max. Pressure | 6000 psi (415 Bar) |
Particle Shape | Spherical |
Pore Size | 130 Å |
Quantity | 1/Ea. |
Product Code | Brand | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||||
13175029
![]() |
Waters Corporation
186003336 |
2.1 mm | 5 μm |
£895.50
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
13155019
![]() |
Waters Corporation
186003320 |
2.1 mm | 3.5 μm |
£970.50
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
13185019
![]() |
Waters Corporation
186003325 |
3 mm | 3.5 μm |
£970.50
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
13125029
![]() |
Waters Corporation
186003330 |
4.6 mm | 3.5 μm |
£970.50
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
13175039
![]() |
Waters Corporation
186003347 |
4.6 mm | 5 μm |
£895.50
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
Description
- This most chemically stable commercially available Phenyl sorbent on the market and provides you with ultra-low column bleed, long column lifetimes and excellent peak shape.
Specifications
20 mm | |
Spherical | |
1/Ea. | |
Yes |
6000 psi (415 Bar) | |
130 Å | |
L11 | |
Intelligent Speed (IS) Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation XBridge Phenyl IS Column