missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge Prep C18 Column
As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).
Brand: Waters Corporation 186002977
Additional Details : Weight : 0.99000kg
Description
- The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.
Specifications
19 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
50 mm | |
Spherical | |
130 Å | |
L1 | |
Column |