missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Prep Shield RP18 Column

XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.

Brand:  Waters Corporation 186003262

Encompass

 View more versions of this product

Product Code. 13124989

  • £5925.00 / Each
Estimated Shipment: 19-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications

Specifications

30 mm
6000 psi (415 Bar)
5 μm
1/Ea.
Yes
75 mm
Spherical
130 Å
L1
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers