missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge Shield RP18 IS Column

XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.
£970.50
Specifications
Length (Metric) | 20 mm |
---|---|
Max. Pressure | 6000 psi (415 Bar) |
Particle Shape | Spherical |
Pore Size | 130 Å |
Quantity | 1/Ea. |
Product Code | Brand | Diameter (Metric) | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Particle Size | Price | Quantity & Availability | ||||
13233040
![]() |
Waters Corporation
186003140 |
3 mm | 2.5 μm |
£970.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13263040
![]() |
Waters Corporation
186003144 |
4.6 mm | 2.5 μm |
£970.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10237865
![]() |
Waters Corporation
186003152 |
3 mm | 3.5 μm |
£970.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13243050
![]() |
Waters Corporation
186003154 |
4.6 mm | 3.5 μm |
£970.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications
20 mm | |
Spherical | |
1/Ea. | |
Yes |
6000 psi (415 Bar) | |
130 Å | |
L1 | |
Intelligent Speed (IS) Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation XBridge Shield RP18 IS Column