missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves
25.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Comfortable and lightweight
- Advanced proprietary nitrile formulation delivers an increased tactile sensitivity
- Up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands
- Offers confident protection from pinholes and other quality issues
- Contains no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
Specifications
Certifications/Compliance | CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671, ISO 21171 |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 8.5/9 |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'