missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves
Reduces hand fatigue often associated with Carpal Tunnel Syndrome. Ansell™ MICROFLEX™ Ergonomic Nitrile Exam Gloves are lightweight and thin, yet provide reliable durability and protection.
£30.45
Specifications
Certifications/Compliance | CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671, ISO 21171 |
---|---|
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15249373
|
Ansell
93833090 |
8.5/9 |
£30.45
Pack of 250 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||||
15259373
|
Ansell
93833080 |
7.5/8 |
£30.45
Pack of 250 |
In Stock
Log in to see stock. |
||||||
15269373
|
Ansell
93833070 |
6.5/7 |
£30.45
Pack of 250 |
In Stock
Log in to see stock. |
||||||
15279373
|
Ansell
93833100 |
9.5/10 |
£30.45
Pack of 230 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||||
15289373
|
Ansell
93833060 |
5.5/6 |
£30.45
Pack of 250 |
In Stock
Log in to see stock. |
||||||
Description
- Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Comfortable and lightweight
- Advanced proprietary nitrile formulation delivers an increased tactile sensitivity
- Up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands
- Offers confident protection from pinholes and other quality issues
- Contains no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
Specifications
CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671, ISO 21171 | |
Blue | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
Textured | |
93-833 | |
14 to 33 MPa |
0.65 | |
Single-use | |
Yes | |
Powder Free | |
0.07 mm | |
Beaded/Rolled | |
Dispenser box | |
24 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves