missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ XCHANGE™ CTC PAL-XT Syringe for GC
The knowledge and expertise that goes into manufacturing an SGE syringe gives outstanding performance and superior quality.
£93.30 - £98.70
Specifications
Description | CTC PAL-XT Syringe |
---|---|
Needle Gauge | 23 G |
Diameter (Metric) Outer | 0.63 mm |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | For gas chromatography, liquid handling |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Volume (Metric) | Price | Quantity & Availability | |||
15229273
|
Trajan Scientific and Medical™
2928610 |
0.15 mm | 0.63 mm | 250 μL |
£93.30
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15269273
|
Trajan Scientific and Medical™
2928820 |
0.32 mm | 0.63 mm | 1 mL |
£98.70
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15299263
|
Trajan Scientific and Medical™
2928510 |
0.15 mm | 0.63 mm | 100 μL |
£93.30
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
Specifications
CTC PAL-XT Syringe | |
0.63 mm | |
For gas chromatography, liquid handling |
23 G | |
0.63 mm |