missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ XCHANGE™ CTC PAL-XT Syringe for LC
The knowledge and expertise that goes into manufacturing an SGE syringe gives outstanding performance and superior quality
£93.30 - £104.00
Specifications
Description | CTC PAL-XT Syringe for LC |
---|---|
Needle Gauge | 22 G |
Diameter (Metric) Outer | 0.71 mm |
Diameter (Metric) Outer Needle | 0.71 mm |
For Use With (Application) | For liquid handling and LC |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | |||
15279273
|
Trajan Scientific and Medical™
2928830 |
1 mL | 0.71 mm | 0.375 mm |
£98.70
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15259273
|
Trajan Scientific and Medical™
2928730 |
500 μL | 0.71 mm | 0.375 mm |
£104.00
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15209273
|
Trajan Scientific and Medical™
2928530 |
100 μL | 0.71 mm | 0.17 mm |
£93.30
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15239273
|
Trajan Scientific and Medical™
2928630 |
250 μL | 0.71 mm | 0.375 mm |
£93.30
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
Specifications
CTC PAL-XT Syringe for LC | |
0.71 mm | |
For liquid handling and LC |
22 G | |
0.71 mm |