missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Black/Blue PU 95552 Low Shoe - Width 11
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
£112.00
Specifications
Color | Black, Blue |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17288331
|
Uvex
9555238 |
38 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17298331
|
Uvex
9555239 |
39 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17208341
|
Uvex
9555240 |
40 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17218341
|
Uvex
9555241 |
41 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17228341
|
Uvex
9555242 |
42 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17238341
|
Uvex
9555243 |
43 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17248341
|
Uvex
9555244 |
44 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17258341
|
Uvex
9555245 |
45 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17268341
|
Uvex
9555246 |
46 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17278341
|
Uvex
9555247 |
47 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17288341
|
Uvex
9555248 |
48 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17298341
|
Uvex
9555249 |
49 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17208351
|
Uvex
9555250 |
50 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17218351
|
Uvex
9555251 |
51 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17228351
|
Uvex
9555252 |
52 |
£112.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 2 Xenova™ Shoe 95552 S3 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable water repellent full grain leather
- Scratch resistant scuffcap made from PU coated leather for longer service life
- Distance mesh lining provides optimum breathability
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95552
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 |