missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Xenova™ Black/Blue PU 95558 Low Shoe - Width 11
Shop All Uvex Products
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
Description
Uvex 2 Xenova™ Shoe 95558 S2 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Breathable water repellent full grain leather
- Distance mesh lining provides optimum breathability
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95558
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifications
Specifications
| Color | Black, Blue |
| Material | Leather |
| Size | 48 |
| Sole Material | Dual-density polyurethane (PU/PU) |
| Toe Material | Composite |
| Disposable | Reusable |
| Certifications/Compliance (Europe) | EN ISO 20345:2011 |
| Gender | Unisex |
| Fit | Standard Width |
| Model | Uvex 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction