missing translation for 'onlineSavingsMsg'
Learn More

uvex Xenova™ Black/Blue PU 95562 Boot - Width 11

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Brand:  uvex 9556243

80.89 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17238431

  • £117.00 / 1 pair
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Uvex 2 Xenova™ Boot 95562 S3 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
  • Breathable water repellent full grain leather
  • Scratch resistant scuffcap made from PU coated leather for long service life
  • Distance mesh lining provides optimum breathability
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft padded collar and tongue
  • Comfortable removable insole, antistatic with moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant
  • Free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistance up to 120°C
  • Antistatic
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 95562
  • Standard EN ISO 20345:2011 S3 SRC
  • Sizes: 38 to 52
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black, Blue
43
Composite
EN ISO 20345:2011
Standard Width
Yes
S3
ESD Safety Shoe
Leather
Dual-density polyurethane (PU/PU)
Reusable
Unisex
Uvex 2
No
SRC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers