Learn More
Invitrogen™ xMAP™ Classification Control Microspheres (CON1)
xMAP™ Classification Control Microspheres (CON1), are polystyrene microspheres that are internally labeled with fluorescent dyes.
Brand: Invitrogen™ L100CON1
Code : 50
Additional Details : Weight : 1.00000kg
Description
xMAP™ Classification Control Microspheres (CON1), are polystyrene microspheres that are internally labeled with fluorescent dyes. These Control Microspheres are intended to verify the calibration and optical integrity for the Luminex 200™ System. Classification Control Microspheres verify both classification channels and the doublet discriminator channel.
The Luminex™ 200™ System is sold separately.
Specifications
CL1, CL2, Doublet Discriminator Channel (DD) | |
Store at 2°C to 8°C. | |
Calibration Microspheres | |
Wet Ice |
Luminex™ Instruments, Luminex™ 200™ System | |
Luminex™ | |
5 mL |