Learn More
Invitrogen™ xMAP™ Reporter Calibrator Microspheres (CAL2)
xMAP™ Reporter (CAL2) Calibrator microspheres are polystyrene microspheres that are internally labeled with fluorescent dyes.
Brand: Invitrogen™ L100CAL2
216.60 GBP valid until 2024-12-31
Use promo code "21954" to get your promotional price.
Code : 50
Additional Details : Weight : 1.00000kg
Description
xMAP™ Reporter (CAL2) Calibrator microspheres are polystyrene microspheres that are internally labeled with fluorescent dyes. They serve as system Calibrators for Luminex xMAP technology based detectors (such as Luminex 200™) and are intended to normalize the reporter channel (RP1).
The Luminex™ 200™ System is sold separately.
Specifications
CL1, CL2, Doublet Discriminator Channel (DD), Reporter Channel (RP1) | |
Store at 2°C to 8°C. | |
Calibration Microspheres | |
Wet Ice |
Luminex™ Instruments, Luminex™ 200™ System | |
Luminex™ | |
5 mL |