missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.5 to 10 μL
15 to 300 μL
5 to 100 μL
50 to 1200 μL
Number of Channels:
8
12
Color:
Green
Medium Gray
Orange
Yellow
Increments:
0.01 μL
0.1 μL
0.2 μL
1 μL
Unit Size:
Each
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Specifications
| Accuracy | ±2.5% at ±0.75 μL/30 μL, ±1% at ±1.5 μL/150 μL, ±1.8% at ±1.8 μ |
| Battery Type | Lithium-ion |
| Compatible Tips | 300 μL Tip |
| Color | Orange |
| For Use With | epT.I.P.S. Pipette Tip (300 μL) |
| Number of Channels | 8 |
| Product Line | Xplorer |
| Type | Electronic Pipette |
| Volume (Metric) | 15 to 300 μL |
| Finger Style | Ergonomic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction