Learn More
Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Brand: Eppendorf™ 4861000163
835.95 GBP valid until 2024-12-31
Use promo code "21922" to get your promotional price.
Code : 97
Additional Details : Weight : 0.85500kg
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
±6% at ±7.2 μL/120 μL, ±2.7% at ±16.2 μL/600 μL, ±1.2% at ±14.4 μ | |
1200 μL Tip | |
epT.I.P.S. Pipette Tip (1200 μL) | |
8 | |
Electronic Pipette | |
Ergonomic | |
Charger and multifunction rocker | |
Yes |
Lithium-ion | |
Green | |
Micro | |
Xplorer | |
50 to 1200 μL | |
1200 μL epT.I.P.S. pipette tips | |
1 μL |