Learn More
Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Brand: Eppendorf™ 4861000104
821.58 GBP valid until 2024-12-31
Use promo code "21922" to get your promotional price.
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
±5% at ±0.05 μL/1 μL, ±3% at ±0.15 μL/5 μL, ±2% at ±0.2 μL/10< | |
20 μL Tip | |
epT.I.P.S. Pipette Tip (20 μL) | |
8 | |
Electronic Pipette | |
Ergonomic | |
Charger and multifunction rocker | |
Yes |
Lithium-ion | |
Medium Gray | |
Micro | |
Xplorer | |
0.5 to 10 μL | |
20 μL epT.I.P.S. pipette tips | |
0.01 μL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.