missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™ plus Move It™, Electronic Multi-Channel Pipettes with Adjustable Tip Spacing
Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.
Brand: Eppendorf™ 4861000833
1547.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
Specifications
Lot-Specific Certificate | |
Cone Distance: 9 mm | |
Autoclavable | |
Air-Cushion | |
Xplorer™ Plus Move It™ | |
50 to 1200 μL |
Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 | |
4.5 to 33 mm | |
Green | |
4 | |
Electronic Pipette | |
Air-Cushion |