missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ XS Model Precision Balances

Product Code. p-8009775 Shop All Mettler Toledo Products
Click to view available options
Capacity:
610 g
2.1 kg
4.1 kg
6.1 kg
8.1 kg
16 kg
32.1 kg
Readability:
1 mg
10 mg
0.1 g
100 mg
1 g
Model:
XS16000L/M
XS16001L/M
XS2002S/M
XS32000L/M
XS32001L/M
XS32001LDR/M
XS4001S/M
XS6001S/M
XS6002S/M
XS6002SDR/M
XS603S/M
XS8001S/M
Stabilization Time:
0.8 sec.
1 sec.
1.2 sec.
1.5 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12720684

Brand: Mettler Toledo™ 11130188

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Automation Interface FACT
Certifications/Compliance CE Certified
Connection Type RS-232C
Capacity 4.1 kg
Display Type Touchscreen
Readability 100 mg
For Use With (Application) For piece counting, percent weighing, check weighi
IP Rating IP54
Linearity 60 mg
Material Die-cast Zinc, Chromed Steel and Plastic
Model XS4001S/M
Repeatability 80 mg
Stabilization Time 0.8 sec.
Temperature Range (Metric) 5°C to 40°C
Type Precision Balance
Dimensions (D x W x H) 194 x 366 x 96 mm
Width (Metric) 96 mm
Width (Metric) Pan 190 mm
Height (Metric) 96 mm
Depth (Metric) 194 mm
Depth (Metric) Pan 223 mm
Weight (Metric) 6.4 kg
Electrical Requirements 230 V 50/60 Hz 0.4 A
Voltage 230 V
Amperage 0.4 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.