missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect CSH Prep Fluoro-Phenyl Column

Product Code. p-7236647
Encompass
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17103142

Brand: Waters Corporation 186005500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to maximize selectivity differences, the XSelect CSH Fluoro-Phenyl column provides you with maximum method development freedom, especially when using low pH mobile phases.

  • The non-endcapped sorbent provides you with enhanced retention of acidic compounds.

Specifications

Diameter (Metric) 30 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.