missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XTerra MS C18 Prep Column
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
7.8 mm
19 mm
30 mm
50 mm
Particle Size:
5 μm
10 μm
Unit Size:
Each
Description
- XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
- More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
- In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 125 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Preparative Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction