missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XTerra MS C18 Prep Column
XTerra Prep columns bring the benefits of Hybrid Particle Technology to isolation and purification applications in discovery and development laboratories.
Brand: Waters Corporation 186001164

This item is not returnable.
View return policy
Description
- XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
- More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
- In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.
Specifications
7.8 mm | |
6000 psi (415 Bar) | |
10 μm | |
1/Ea. | |
Yes |
30 mm | |
Spherical | |
125 Å | |
L1 | |
Preparative Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation XTerra MS C18 Prep Column
Spot an opportunity for improvement?Share a Content Correction