missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XTerra MS C18 Prep Column

Product Code. 13260200
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
7.8 mm
19 mm
30 mm
50 mm
Particle Size:
5 μm
10 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13260200

Brand: Waters Corporation 186002255

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XTerra Prep columns bring the benefits of Hybrid Particle Technology to isolation and purification applications in discovery and development laboratories.

  • XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
  • More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
  • In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.

Specifications

Diameter (Metric) 19 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 10 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Preparative Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.