missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XTerra MS C8 Column

XTerra MS C8 columns are general purpose, hybrid-based, reversed-phase C8 columns that are designed to be compatible with mass spectrometry applications.

Brand:  Waters Corporation 186000415

Encompass

 View more versions of this product

Product Code. 13272570

  • £885.00 / Each
Estimated Shipment: 05-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These first generation columns provide superior pH stability compared to a silica-based column
Specifications

Specifications

3 mm
6000 psi (415 Bar)
3.5 μm
1/Ea.
Yes
50 mm
Spherical
125 Å
L7
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers